MILWAUKEE 48-22-0304F 2 PACK FIXED JAB SAW
Description
The Milwaukee® Rasping jab saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6 inch plaster/drywall blade for increased durability and life.
Specifications
| Brand Name | Milwaukee | Item Name | Jab Saw |
| Type | Rasping, Fixed | Blade Length | 6 in |
| Handle Type | Overmolded Grip | Handle Material | Rubber |
| UPC | 045242533923 |
Packages
| 1 - UNIT - 1 |