Abbotsford
MIL48229372

MILWAUKEE 48-22-9372 14" Fixed Pruning Saw

Price $73.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9372

Description

The MILWAUKEE® 14" Fixed Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 8". The durable, hardened teeth stay sharper for longer. The Saw includes a reversible scabbard that can be carried on either side of the body. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The 14" Fixed Pruning Saw is covered by a limited lifetime warranty.


Fastest, Cleanest Cutting.

Effortless Cuts

Precise Cuts: Ultra Sharp Teeth

Durable Hardened Teeth

Cut Capacity: Up to 8"

Reversible Scabbard for Right or Left-Handed Use

Quadruple Ground Teeth

Chrome-Plated Blade

Leg Strap Compatible

Curved Blade

Specifications

Brand Name Milwaukee Tool Handle Material Plastic
UPC 045242222018

Packages

1 - UNIT - 1