
KLEIN TOOLS 70572 Grip-It® Hex Key Set 5 Pieces 4.438 in Handle, 1.594 - 1.938 in Key
Description
Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Tough, heat-treated alloy steel. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Holder serves as a handle. Two key positions (straight-out or right angle) for extra leverage. Ball design allows for a thicker neck diameter increasing torque capacity while maintaining operational angles to 25%. Set includes 5, 6, 7, 8 and 10 mm.
Specifications
Brand Name | Klein Tools | Sub Brand | Grip-It® |
Item Name | Hex Key Set | Type | Ball |
Number of Pieces | 5 | Material | Alloy Steel, Nylon Handle |
Color/Finish | Red | Size | 4.438 in Handle, 1.594 - 1.938 in Key |
Includes | 5 mm, 6 mm, 7 mm, 8 mm, 10 mm Metric Hex Key | Application | For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket |
UPC | 092644332876 |
Packages
1 - UNIT - 1 |