Abbotsford
KLN70574

KLEIN TOOLS 70574 Grip-It® Hex Key Set 9 Pieces

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70574

Description

Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Tough, heat-treated alloy steel. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Two key positions (straight-out or right angle) for extra leverage. Set includes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4 inch.

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Straight Handle, Round Head, 2 Positions
Number of Pieces 9 Color/Finish Yellow
Includes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Hex Keys Application Hex-Key Ends are Square-Cut for a Secure Full-depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332890

Packages

1 - UNIT - 1