Abbotsford
MIL48222187

MILWAUKEE 48-22-2187 22-Key Ball End L-Style Hex Key Set - SAE/Metric

Price $80.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2187

Description

The MILWAUKEE® 2PC Kit includes a 13-key SAE and a 9PC Metric L-Style Hex Key Set with Ball Ends that features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. The allen keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee® 2PC Kit L-Style Hex Key Set with Ball Ends is backed by their Limited Lifetime Warranty.


Easiest Key Access: Pivoting Holder & Offset Keys

Keys Withstand More Torque

High-Contrast Markings for Easy ID

Ball End for Better Angle Access

Durable keys made with heat-treated alloy steel

Black Oxide Key finish resists rust and corrosion

Chamfered key ends for easier insertion into fasteners

Stay Organized - Most popular key sizes in handle

Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Includes 13 SAE keys: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242630622

Packages

1 - UNIT - 1