Abbotsford
KLN86939

KLEIN TOOLS 86939 Hex Key Adapter for Refrigeration Wrench

Price $17.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86939

Description

Adapt any 1/4-Inch square wrench opening to 3/16-Inch and 5/16-Inch hex head sizes. This spring loaded ball bearing adapter locks securely into wrench. Fits Klein Refrigeration Wrenches 86938 and 68310 and provides an easy ratcheting action for hard to reach valves. Perfect for heating, AC, and refrigeration applications. Made in the USA.


Hex Key provides access to 3/16-Inch and 5/16-Inch hard to reach valves

Adapter fits 1/4-Inch square wrench opening

Spring loaded ball bearing locks securely into wrench

Fits with Klein Refrigeration Wrenches 86938 and 68310 for easy ratcheting action

Perfect for heating, AC, and refrigeration applications

Black oxide coating

Specifications

Brand Name Klein Tools Item Name Hex Key Adapter
Type Spring Loaded Size 3/16 in, 5/16 in
Material Steel Finish Black Oxide
For Use With 86938 and 68310 Klein Refrigeration Wrenches Application For Heating, AC and Refrigeration
UPC 092644692390

Packages

1 - UNIT - 1