Description
Allows easy access, even in restricted areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.
Specifications
| Brand Name | Klein Tools | Item Name | Hex Key |
| Type | L-Shape, Ball End | Size | 1/8 in |
| Arm/Handle Length | 3-7/8 in Long, 7/8 in Short | Material | Alloy Steel |
| Finish | Black Oxide | UPC | 092644330391 |
Packages
| 5 - UNIT - (5) |