Description
Allows easy access, even in restricted areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.
Specifications
| Brand Name | Klein Tools | Item Name | Hex Key |
| Type | Ball End, L-Style, Right Angled | Size | 5/16 in |
| Arm Type | Long, Short | Standards | California Proposition 65 Warning |
| Application | For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances | UPC | 092644330285 |
Packages
| 5 - UNIT - (5) |