Abbotsford
KLNBL24

KLEIN TOOLS BL24 Hex Key 3/8 in L-Shape, Ball End

Price $7.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BL24

Description

Allows easy access, even in restricted or hard-to-reach areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Ball End Size 3/8 in
Arm/Handle Length 7-1/8 in Long, 1-3/4 in Short Arm Type Long, Short
Application Precise Fit in Sockets, Preventing Slippage and Stripping of the Socket UPC 092644330292

Packages

5 - UNIT - (5)