Abbotsford
KLNJTH4E07

KLEIN TOOLS JTH4E07 Key JOURNEYMAN hex T-handle 7/64x4"

Price $7.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH4E07

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 7/64 in Blade Length 4 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336539

Packages

1 - UNIT - 1