Description
Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle |
| Size | 7/32 in | Blade Length | 4 in |
| Finish | Black Oxide | Arm Type | Short |
| Standards | California Proposition 65 Warning | UPC | 092644336584 |
Packages
| 1 - UNIT - 1 |