Abbotsford
KLNJTH4E15

KLEIN TOOLS JTH4E15 Journeyman Hex Key 3/8 in T-Handle

Price $14.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH4E15

Description

Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.


3/8-Inch Hex Key with T-handle design delivers maximum power

Blade length: 4 in., Hex size: 3/8 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 3/8 in Blade Length 4 in
Material Steel Color Red/Black
UPC 092644336614

Packages

1 - UNIT - 1