Abbotsford
KLNJTH67T

KLEIN TOOLS JTH67T Journeyman,TORX Hex Key Set with Stand 7 Pieces

Price $80.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH67T

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Metal stand keeps tools organized. Blade-through handle design for high torque applications. Tip-indent sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance. Set includes T10, T15, T20, T25, T27, T30 and T40 T-handle hex-key.


T-handle hex key design delivers maximum power

Hex Key Set offers soft touch grips for maximum control and comfort

Sizes laser etched on blade

Metal stand keeps tools organized

Includes T10 (Cat No. JTH6T10), T15 (Cat No. JTH6T15), T20 (Cat No. JTH6T20), T25 (Cat No. JTH6T25), T27 (Cat No. JTH6T27), T30 (Cat No. JTH6T30), T40 (Cat No. JTH6T40), and Metal Stand

Specifications

Brand Name Klein Tools Sub Brand Journeyman,TORX
Item Name Hex Key Set with Stand Type T-Handle
Number of Pieces 7 Includes (7) Piece 6 in Torx Journeyman T-Handle Hex Key Set with Stand
Application 7 Piece Torx Journeyman T-Handle set with stand UPC 092644337666

Packages

1 - UNIT - 1