Description
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | Soft Touch Grip T-Handle, Ball-End |
| Size | 6 mm | Blade Length | 6 in |
| Material | Steel | Application | Hex Ball-end Journeyman T-Handle |
| UPC | 092644337499 |
Packages
| 1 - UNIT - 1 |