Abbotsford
KLNJTH6M25BE

KLEIN TOOLS JTH6M25BE Journeyman Hex Key 2.5 mm T-Handle, Ball End

Price $9.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6M25BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Tip size: 2.5 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Ball End
Size 2.5 mm Blade Length 6 in
Material Steel Application Hex Ball-end Journeyman T-Handle
UPC 092644337451

Packages

1 - UNIT - 1