Abbotsford
KLNJTH6M3BE

KLEIN TOOLS JTH6M3BE Key JOURNEYMAN hex T-handle ball end 3mmx6"

Price $9.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6M3BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Tip size: 3 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type Ball End, T-Handle
Size 3 mm Blade Length 6 in
Standards California Proposition 65 Warning Application Hex Ball-end Journeyman T-Handle
UPC 092644337468

Packages

1 - UNIT - 1