Abbotsford
KLNJTH6T40

KLEIN TOOLS JTH6T40 Key JOURNEYMAN hex T-handle TORX T40 6"

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6T40

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size T40 Blade Length 6 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644337581

Packages

1 - UNIT - 1