Abbotsford
KLNJTH6T20

KLEIN TOOLS JTH6T20 Key JOURNEYMAN hex T-handle TORX T20 6"

Price $9.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6T20

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 6 in., tip size: T20

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size T20 Blade Length 6 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644337543

Packages

1 - UNIT - 1