Description
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle |
| Size | 6 mm | Blade Length | 9 in |
| Material | Treated Steel | Standards | California Proposition 65 Warning |
| Application | For High Torque Applications | UPC | 092644337413 |
Packages
| 1 - UNIT - 1 |