Abbotsford
KLNJTH9M8

KLEIN TOOLS JTH9M8 Key JOURNEYMAN hex T-handle 8mmx9"

Price $13.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH9M8

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 8 mm Blade Length 9 in
Material Treated Steel Application For High Torque Applications
UPC 092644337420

Packages

1 - UNIT - 1