Description
Hex Journeyman T-Handle 9''. T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle |
| Size | 1/8 in | Blade Length | 9 in |
| Arm/Handle Length | 3 in | Material | Steel Blade, Plastic Handle |
| Finish | Chrome Plated | Color | Black/Red |
| Application | For High Torque Applications | UPC | 092644336768 |
Packages
| 1 - UNIT - 1 |