Abbotsford
KLNJTH9E11

KLEIN TOOLS JTH9E11 Journeyman Hex Key 3/16 in T-Handle

Price $9.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH9E11

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 3/16 in Blade Length 9 in
Material Steel Finish Black Oxide Tip
Arm Type Long, Short Application High Torque Applications
UPC 092644336799

Packages

1 - UNIT - 1