Description
T-Handle design delivers more torque to the fasteners. Cat. No. and hex size on handle for positive identification. Molded-in finger grooves for comfort. Treated steel for rust and corrosion resistance. Soft touch grips for maximum control and comfort. Contains: JTH9E06, JTH9E07, JTH9E08, JTH9E09, JTH9E10, JTH9E11, JTH9E12, JTH9E13, JTH9E14, JTH9E15 plus stand.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle |
| Size | 5/16 in | Blade Length | 9 in |
| Material | Steel | Finish | Black Oxide Tip |
| Arm Type | Long, Short | Application | High Torque Applications |
| UPC | 092644336829 |
Packages
| 1 - UNIT - 1 |