Abbotsford
KLNJTH9E17

KLEIN TOOLS JTH9E17 Journeyman Hex Key with T-Handle 1/2 in T-Handle Hex-Keys - Inch

Price $39.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH9E17

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Type T-Handle Hex-Keys - Inch Blade Length 9 in
UPC 092644336843

Packages

1 - UNIT - 1