Abbotsford

KLEIN TOOLS LL5 Key hex L-style 5/64x3-9/32"

Price $1.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL5

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 11/16-Inch. Long Arm Length: 3-9/32-Inch. Hex Size: 5/64-Inch

Weight: 0.005 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Corrosion-Resistant, Rust Resistant Size 5/64 in
Arm/Handle Length 3.25 in Long, 0.688 in Short Material Alloy Steel
Arm Type Long Standards California Proposition 65 Compliant
UPC 092644330957

Packages

1 - UNIT - 1