Abbotsford

KLEIN TOOLS LL6 Key hex L-style 3/32x3-15/32"

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL6

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 3/4-Inch. Long Arm Length: 3-15/32-Inch. Hex Size: 3/32-Inch

Weight: 0.01 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 3/32 in
Arm/Handle Length 3-15/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330964

Packages

1 - UNIT - 1