Abbotsford

KLEIN TOOLS LL10 Hex Key 5/32 in L-Shape

Price $1.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL10

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Hex key with rust and corrosion resistant surfaces

Short Arm Length: 15/16-Inch. Long Arm Length: 4-7/32-Inch. Hex Size: 5/32-Inch

Weight: 0.03 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape Size 5/32 in
Arm/Handle Length 4.375 in Long, 1 in Short Material Alloy Steel
Arm Type Long UPC 092644330872

Packages

1 - UNIT - 1