Abbotsford

KLEIN TOOLS LL14 Key hex L-style 7/32x4-29/32"

Price $1.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL14

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Hex Key with long side for accessing hard-to-reach places

Rust and corrosion resistant surfaces

Manufactured with top-grade alloy steel

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 7/32 in
Arm/Handle Length 4-29/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330896

Packages

1 - UNIT - 1