Abbotsford

KLEIN TOOLS, INC LL2 Key hex L-style 0.05x2-15/16"

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LL2

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 5/8-Inch Long Arm Length: 2-15/16-Inch Hex Size: 0.050-Inch

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 0.05 in
Arm/Handle Length 2-15/16 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330919

Packages

1 - UNIT - 1