Abbotsford

KLEIN TOOLS LL24 Hex Key 3/8 in L-Handle

Price $4.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LL24

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 1-15/32-Inch. Long Arm Length: 6-27/32-Inch. Hex Size: 3/8-Inch

Weight: 0.25 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Handle Size 3/8 in
Arm/Handle Length 6-27/32 in Long, 1-15/32 in Short Material Alloy Steel
Arm Type Long UPC 092644330933

Packages

5 - UNIT - (5)