Abbotsford

KLEIN TOOLS LLM4 Hex Key 4 mm L-Handle

Price $1.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LLM4

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 11/16-Inch. Long Arm Length: 3-31/32-Inch. Hex Size: 4mm

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Handle Size 4 mm
Arm/Handle Length 3-31/32 in Long, 11/16 in Short Material Alloy Steel
Arm Type Long UPC 092644330834

Packages

1 - UNIT - 1