Abbotsford
KLNVDV011852

KLEIN TOOLS VDV011-852 Coax Cable Installation Kit with Hip Pouch

Price $70.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV011-852
Documents Documents

Description

This Coax Installation Kit has all the tools needed to prepare and connect compression F-connectors to RG59/RG6/6Q cables. The kit includes a Radial Stripper (VDV110-061), Multi-Cable Cutter (63020) and Compression Crimper (VDV212-008). The convenient molded hip pouch features a flat bottom to stand on its own as a tool caddy or use the durable metal clip to attach to a belt. Extra loops on the pouch hold additional tools.


Includes all the tools needed to cut, strip and crimp compression F-connectors to RG59/RG6/RG6Q cables

Exclusive custom molded freestanding hip pouch with durable metal belt clip (made in the USA)

Multi-Cable Cutter (Cat. No. 63020) has precision shear-type blades for easier cutting and double-dipped comfort grips with curved handles

Radial Stripper (Cat. No. VDV110-061) with 2-level, one step prep has durable high-carbon steel pre-set cutting blades for precise, accurate cable stripping

Compression Crimper (VDV212-008SEN) for fast, reliable F-connector installation

Crimper features a fixed plunger for quick, easy insertion and removal of cable and connector

Works with many commonly available compression F-connectors

Specifications

Brand Name Klein Tools Item Name Coax Cable Installation Kit
Type Coaxial Cable Compression F-Connector Size 6.75 in L x 2.5 in W x 11 in H
Material Plastic Includes VDV110-061 Radial Stripper, 63020 Multi-Cable Cutter and VDV212-008 Compression Crimper, Hip Pouch
Application For F-Connector Installation Preparation UPC 092644582882

Packages

1 - UNIT - 1