Abbotsford
KLN328091

KLEIN TOOLS 328091 9-in-1 Pass Through Multi-Nut Driver

Price $42.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:328091

Description

Klein's 9-in-1 Pass Through Multi-Nut Driver features fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Nine SAE sizes in one tool with color coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.


Nine sizes in one tool: 1/4, 3/16, 5/16, 11/32, 3/8, 7/16, 9/16, 1/2, and 3/4-Inch

Pass through handle and barrels for fastening hex nuts onto threaded rod of any length

Extended wrench-assist on barrels for added torque on tough jobs

Heavy-duty, Cushion-Grip™ handle for greater torque and comfort

Driver barrels nest within each other for compact storage in tool bags or workbenches

Spring coil holds nuts and bolts in place, sizes 3/8, 1/2, 9/16 and 3/4-Inch

Specifications

Type Nut Driver Overall Length 9 in
Handle Type Cushion Grip Handle Length 4.73 in
Handle Material CA,TPE Application Loosening,Tightening
UPC 092644329913

Packages

1 - UNIT - 1