Abbotsford
KLN32809MAGM

KLEIN TOOLS 32809MAGM 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32809MAGM

Description

Klein's Magnetic 9-in-1 Pass Through Multi-Nut Driver features fully pass-through drivers for driving nuts on threaded rod and prevents bottoming out. Nine SAE sizes in one tool with color coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.


Magnetic Nut Driver allows for one-handed driving, with 11 sizes in one tool: 5, 7, 8, 9, 10, 11, 13, 14 and 19mm nut drivers, plus 8mm, 10mm hex keys

Pass-through handle and barrels for fastening hex nuts onto threaded rod of any length

Strong, Rare-Earth magnets securely hold nuts and bolts: 5, 7, 8, 9 and 11mm

Spring coil holds nuts and bolts in place without the use of magnets: 10mm, 13mm, 14mm, 19mm

Specifications

Brand Name Klein Tools Item Name 11-In-1 Multi-Nut Driver
Type Pass-Through Magnetic Overall Length 9 in
Color Black/Yellow Handle Type Cushion-Grip
Handle Length 4.73 in Handle Material CA/TPE
Includes 5, 7, 8, 9, 10, 11, 13, 14, 19 mm Magnetic Nut Drivers and 8, 10 mm Hex Keys with 11-Different Drive Ends Application For Tightening, Loosening
UPC 092644329067

Packages

1 - UNIT - 1