Description
Full hollow shaft for long bolts or studs. Stubby nut drivers allow for work in close quarters. Meets or exceeds applicable ASME or ANSI specifications.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Hollow-Shank Nutdriver | Type | Stubby |
| Socket Size | 5/16 in | Shank Size | 1-1/2 in L |
| Overall Length | 3-1/2 in | Color | Yellow |
| Shank Material | Steel | Handle Type | Cushion Grip |
| Handle Material | Rubber | Application | For Stacked Circuit Boards or Other Long Bolt Applications |
| UPC | 092644610516 |
Packages
| 1 - UNIT - 1 |