Abbotsford
KLN65410M

KLEIN TOOLS 65410M METRIC NUT DRIVER, HEAVY-DUTY 10MM

Price $16.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65410M

Description

Klein Tools' Metric Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamp for quick and easy identification, this nut driver will streamline your work for increased efficiency and precision.


Hollow-shaft nut driver with a standard 10 mm hex socket

Specifications

Brand Name Klein Tools Type Nut Driver
Handle Type Cushion Grip Handle Material Cellulose Acetate
Application Nut Driving On Unlimited Bolt Lengths UPC 092644652615

Packages

1 - UNIT - 1