Abbotsford
klns106

KLEIN TOOLS S106 Nutdriver 5/16 in Handgrip

Price $11.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S106

Description

Individual nut driver with amber handle color. Overall length 9-5/8'' (244 mm), shank length 6'' (152 mm) and hex size 5/16''. Weight (lbs.): .15. Reaches into deep recesses. Fits over extra-long bolts and studs. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.


Nut Driver reaches into deep recesses

Fits over extra-long bolts and studs

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Handgrip Socket Size 5/16 in
Shank Size 6 in Overall Length 9-5/8 in
Color Amber Handle Material Plastic
UPC 092644326301

Packages

1 - UNIT - 1