Abbotsford
KLN12098EINS

KLEIN TOOLS 12098EINS Combination Plier 1-25/32 in L x 1-1/32 in W x 5/8 in T Jaw

Price $134.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:12098EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Crimping die behind hinge for superior leverage when crimping non-insulated connectors, lugs and terminals. Toothed pipe-grip for greater power. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


1000 V Rated for safety on the job. VDE Certified

Unique three-part insulation with white underlayer provides a warning sign that insulation may be compromised

Multi-color, sleek design with small thumb guards for ease of handling and easy storage in your toolbelt

Crimping die behind hinge for superior leverage when crimping non-insulated connectors, lugs and terminals and toothed pipe-grip for greater power

Durable, molded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools

Specifications

Brand Name Klein Tools Item Name Combination Plier
Type High-Leverage, Slim Jaw Size 1-25/32 in L x 1-1/32 in W x 5/8 in T
Jaw Material Induction Hardened Steel Handle Type 2-Component, Insulated
Handle Material High-Dielectric Plastic Overall Length 8-3/4 in
Color Orange/Gray Applicable Materials ACSR and Most Hardened Wire
Standards IEC 60900 and ASTM F1505, VDE Approved Application For Screws, Nails
UPC 092644701917

Packages

1 - UNIT - 1