Abbotsford
KLN63050EINS

KLEIN TOOLS 63050-EINS Electrician's Cable Cutter High-Leverage, Slim 9-5/8 in

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63050-EINS

Description

1000 V rated for safety on the job. VDE Certified. Cuts up to 4/0 aluminium (not ACSR), 2/0 soft copper, 100-pair 24 AWG communication cable. Unique three-part insulation with white underlayer provides warning sign that insulation may be compromised. Multi-colour, sleek design with small thumbguards for ease of handling and storage. Perfect for working in confined spaces. Precision one-hand shearing action. Durable molded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Insulated Cable Cutter is 1000V rated for safety on the job, and is VDE certified

Cable Cutter cuts up to 4/0 aluminum (not ACSR), 2/0 soft copper, 100-pair 24 AWG communication cable

Multi-color, sleek design with small thumb guards for ease of handling and storage is perfect for working in confined spaces

DO NOT use to cut ACSR or steel

Specifications

Brand Name Klein Tools Item Name Electrician's Cable Cutter
Type High-Leverage, Slim Overall Length 9-5/8 in
Tool Material Induction Hardened Steel Handle Type Insulated
Handle Material High-Dielectric Plastic Handle Color Orange/Black
For Use With 4/0 Aluminum, 2/0 Soft Copper, (100 Pair) 24 AWG Communications Cable Standards IEC 60900 and ASTM F1505
Application 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable UPC 092644630132

Packages

1 - UNIT - 1