Abbotsford
KLN65200MAG

KLEIN TOOLS 65200MAG Slim-Profile Magnetic Mini Ratchet

Price $32.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65200MAG

Description

Slim-Profile Magnetic Mini Ratchet features strong magnetic capability allowing bit to transfer magnetism and hold metal fasteners. A 90-Tooth low profile gear head with 1/4-Inch Nut Driver provides controlled turning in tight spaces. Removable four bit storage on handle includes #2 Phillips, 1/4-Inch Slotted, #2 Square, and a 1/4-Inch Nut Driver Adapter. Finger loop enables one-handed use and easy storage. High-strength Chromium Vanadium steel construction increases torque and tool life.


Magnetic mini ratchet with strong magnetic capability allows bit to transfer magnetism and hold onto metal fasteners through entire bit length

90-Tooth low profile gear head allows for controlled turning in tight spaces

Removable four bit storage on handle includes #2 Phillips, 1/4-Inch Slotted, #2 Square, and a 1/4-Inch Nut Driver Adapter

Finger loop design allows one-handed use and easy storage with ability to attach onto keychain or carabiner for quick access and portability

High-strength Chromium Vanadium steel construction and slim profile design provides increased torque and long tool life

Packages

1 - UNIT - 1