×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN33529

KLEIN TOOLS 33529 Kit tool insulated premium 15-1/2x11x2-1/2"

Price $799.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33529
Documents Documents

Description

Compact set of eight popular insulated tools including assorted pliers (3), screwdrivers (3), a cable cutter and wire stripper or cutter. Meets or exceeds IEC 60900 2012, ASTM F1505-10 standards for insulated tools. Highly durable black nylon case features zipper closure polypropylene handles and custom-fitted tool pockets. Replacement case available (Catalogue no. 33536).


Compact set of eight popular insulated tools including assorted pliers (3), screwdrivers (3), a cable cutter and Klein-Kurve wire stripper/cutter (See individual tool listings for more details)

Specifications

Brand Name Klein Tools Item Name Insulated Tool Kit
Type Dual, High-Dielectric Plastic Handle Number of Pieces 8
Includes (3) Assorted Pliers, (3) Screwdrivers, (1) A Cable Cutter, Wire Stripper Or Cutter, Black Nylon Case Standards ASTM F1505, IEC60900
Application For General Application Near Energized Source UPC 092644335297

Packages

1 - UNIT - 1