Abbotsford
KLN9421R

KLEIN TOOLS 9421R 1000V INSULATED TOOL KIT, 7 PC

Price $254.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9421R

Description

This 7-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and two wire cutters (Cat. Nos. 63225RINS, 11055RINS). The pliers, screwdrivers and wire strippers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.


7-Piece set includes Long-Nose Pliers, Hi-Leverage Cable Cutter, Side-Cutting Pliers, Diagonal Cutting Pliers, Stripper/Cutter, 1/4-Inch Slotted and #2 Phillips screwdrivers

Pliers feature Cushion-Grip™ handle for greater torque and comfort

Specifications

Brand Name Klein Tools Type Insulated Set
Number of Pieces 7 Standards ASTM F1505-16 and IEC 60900
Application For Work Near Energized Sources UPC 092644801006

Packages

1 - UNIT - 1