Description
Drop point blade is AUS 8 stainless-steel hardened to 58-59 Rc. Premium quality blade offers superior edge holding. Black chrome blade and black anodized-aluminium handle for corrosion resistance. Reversible thumb stud provides easy, one-handed opening.
Specifications
| Brand Name | Klein Tools | Item Name | Lockback Knife |
| Type | Lightweight | Blade Size | 2-1/4 in L |
| Blade Material | AUS8 Stainless Steel | Overall Length | 5-1/2 in |
| Handle Color | Black | Blade Finish | Chrome Plated |
| Blade Type | Drop Point, Lockback, Straight | Handle Type | Slim |
| Handle Material | Anodized Aluminum | Application | Black chrome blade and black anodized-aluminum handle for corrosion resistance. |
| UPC | 092644440106 |
Packages
| 1 - UNIT - 1 |