Description
Impact resistant nylon resin handle with rubber insert. Reversible thumb stud provides easy one handed opening. Blade is AUS8 stainless hardened to 58-59 rc. Premium quality blade offers superior edge holding.
Specifications
| Brand Name | Klein Tools | Item Name | Pocket Knife |
| Type | Lightweight, Lockback | Blade Size | 2-3/4 in L |
| Blade Material | AUS8 Stainless Steel | Overall Length | 7 in |
| Handle Color | Black | Blade Type | Drop Point, Straight |
| Closed Length | 4-1/8 in | Handle Type | Impact Resistant |
| Handle Material | Nylon Resin | Includes | (1) Blade |
| UPC | 092644440038 |
Packages
| 1 - UNIT - 1 |