Abbotsford
KLN44004

KLEIN TOOLS 44004 Lockback Knife 2-3/8 in L Blade AUS8 Stainless Steel Lockback, Sheepfoot, Straight

Price $56.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44004

Description

Blade is AUS8 stainless hardened to 58-59 Rc. Premium quality blade offers superior edge holding. Impact-resistant nylon resin handle with rubber insert. Reversible thumb stud provides easy one-handed opening.


Lockback secures blade open

Compact design for easy carrying

Specifications

Brand Name Klein Tools Item Name Lockback Knife
Type Lightweight Blade Size 2-3/8 in L
Blade Material AUS8 Stainless Steel Overall Length 6 in
Handle Color Black Blade Type Lockback, Sheepfoot, Straight
Closed Length 3-1/2 in Handle Material Nylon Resin
Includes (1) Blade UPC 092644440045

Packages

1 - UNIT - 1