Abbotsford
KLN44034

KLEIN TOOLS 44034 Pocket Knife 2-5/8 in L Blade Stainless Steel Drop-Point, Straight

Price $117.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44034

Description

Compact and lightweight knife. Stainless steel handle and blade for long life. Rosewood handle inserts on both sides. Modified spearpoint blade locks open.


3 in. long stainless steel blade

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Compact, Lightweight, Folding Blade Size 2-5/8 in L
Blade Material Stainless Steel Overall Length 7 in
Handle Color Silver Blade Positions 1
Blade Type Drop-Point, Straight Closed Length 4 in
Handle Type Lightweight Handle Material Stainless Steel
UPC 092644440342

Packages

1 - UNIT - 1