Abbotsford
KLN44036

KLEIN TOOLS 44036 Pocket Knife 2-3/8 in L Blade Steel Point, Straight

Price $82.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44036

Description

Compact and lightweight knife. Stainless steel handle and blade for long life. Rosewood handle inserts on both sides. Modified spearpoint blade locks open.


Curved handle with big bolster

Brass bolster and ebony wood handle

Stainless steel blade and brass lining ensure long life

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Sportsman, Folding Blade Size 2-3/8 in L
Blade Material Steel Overall Length 6.375 in
Handle Color Brass Blade Positions 1
Blade Type Point, Straight Closed Length 3.5 in
Handle Type Big Bolster,Curved Handle Material Ebony Wood
UPC 092644440366

Packages

1 - UNIT - 1