Abbotsford
MIL48221900

MILWAUKEE 48-22-1900 Utility Blade Micro Carbide Metal 2-3/8 in L

Price $27.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1900

Description

Milwaukee® General purpose utility blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.


Made in USA

Micro carbide dispersed metal delivers up to 3X longer life than standard carbon blades

Optimized grind angles deliver improved sharpness for less repeat cuts

Precision grind process removes the burr from cutting edge for cleaner cuts

Specifications

Brand Name Milwaukee Item Name Utility Blade
Length 2-3/8 in Width 3/4 in
Thickness 0.025 in Material Micro Carbide Metal
For Use With Most Standard Utility Knifes UPC 045242297610

Packages

1 - UNIT - 1