Abbotsford
MIL48229109

MILWAUKEE 48-22-9109 Snap Blade Micro Carbide Metal 4-7/8 in L

Price $6.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9109

Description

Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.


Made in USA

Micro carbide dispersed metal delivers 2X longer life than standard carbon blades

Optimized grind angles deliver 50% sharper blade and improved cutting precision

Precision grind process removes the burr from cutting edge for cleaner cuts

Specifications

Brand Name Milwaukee Item Name Snap Blade
Type Replacement, 10-Piece, Precision Length 4-7/8 in
Width 9 mm Thickness 0.015 in
Material Micro Carbide Metal Includes Storage Case
UPC 045242288649

Packages

1 - UNIT - 1