MILWAUKEE 48-22-9118 Blade replacement snap off precision steel 18mmx5-3/4" 10pk
Description
Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.
Specifications
| Brand Name | Milwaukee | Item Name | Snap Blade |
| Type | Precision | Length | 5-3/4 in |
| Width | 0.13 in | Thickness | 0.7 in |
| Material | Micro Carbide Metal | For Use With | Most Standard Snap-Off Utility Knifes |
| Includes | Snap-Off Knife Blade Storage Case | UPC | 045242288656 |
Packages
| 1 - UNIT - 1 |